HLC6099301EWH12X - *Delisted*6" 15W Led Disk Light 3K 90CRI 120V 900L

Halo

  • $10.72 (Each)
  • $10.72 (Each)

  • $128.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLC6099301EWH12X
Manufacturer
Halo
Manufacturer's Part Number
HLC6099301EWH-12BP
Description
*Delisted*6" 15W Led Disk Light 3K 90CRI 120V 900L
6" Led Surface Light, 900 Lumens, 90 Cri, 3000K CCT, 120V, Matte White, Qty 12 Bulk Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083884728 / 00080083884728
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.72 (Each)
Standard Packaging
$128.64 (Per 12)
Resources
Images
 
 
HLC6099301EWH12X - Small Image
 
HLC6099301EWH12X - Large Image
Attachments
 
 
HLC6099301EWH12X - Specification Sheet
Brochures
 
 
HLC6099301EWH12X - Brochure
Other Links
 
 
HLC6099301EWH12X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15.7
amperage rating
0.133
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
ETNCL HLC6099301EWH-12BP HLC, 6IN,
Product Type
HLC, 6IN, 900LM, 3000K, 12 Bulk BLK PK
Description
6" LED SURFACE LIGHT 90 CRI 3000K 120V Dimmable WHITE 12PK
Special Features
Low-profile lens surface-mount luminaire, Ceiling/wall mounting
Long Description
6" LED surface light, 900 lumens, 90 CRI, 3000K CCT, 120V, matte white, Qty 12 bulk pack
Additional Information
Mounting Location
Damp location listed
dimmable
Yes
lumens
925
Efficiency
58.8 LpW
Socket Type
N/A
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLC6099301EWH-12BP
GTIN
00080083884728
UPC
080083884728
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLC LED
Packaging
Weight per each
0.73
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Ceiling;Surface
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat