HLC6099501EWH6X - *Delisted*6" 15W Led Disk Light 5K 90CRI 120V 900L

Halo

  • $10.26 (Each)
  • $10.26 (Each)

  • $61.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HLC6099501EWH6X
Manufacturer
Halo
Manufacturer's Part Number
HLC6099501EWH-6BP
Description
*Delisted*6" 15W Led Disk Light 5K 90CRI 120V 900L
6" Led Surface Light, 900LM, 5000K, White, 6 Bulk Pack
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083896486 / 00080083896486
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Standard Packaging
$61.56 (Per 6)
Resources
Images
 
 
HLC6099501EWH6X - Small Image
 
HLC6099501EWH6X - Large Image
Attachments
 
 
HLC6099501EWH6X - Specification Sheet
Brochures
 
 
HLC6099501EWH6X - Brochure
Other Links
 
 
HLC6099501EWH6X - Other
 
HLC6099501EWH6X - Other
Features
amperage rating
.131
Voltage Rating
120V
Wattage
15.7
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
ETNCL HLC6099501EWH-6BP HLC, 6IN, 9
Product Type
HLC, 6IN, 900LM, 5000K, 6 BLK PK
Description
*DELISTED*6" 15W LED DISK LIGHT 5K 90CRI 120V 900L
Long Description
6" LED surface light, 900lm, 5000K, White, 6 bulk pack
Special Features
Low-profile lens surface-mount luminaire, Ceiling/wall mounting
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLC6099501EWH-6BP
GTIN
00080083896486
UPC
080083896486
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLC LED
Packaging
Weight per each
0.73
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
You must have an account to view stock levels

* All prices subject to change.