HLC6FS1E - 6" 15W Led Disk Light 27K/3K/25K/4K/5K Dim 120V

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

In-Stock: 46,190 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLC6FS1E
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
HLC6FS1E-24P
Description
6" 15W Led Disk Light 27K/3K/25K/4K/5K Dim 120V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
999993448128
Weight per unit
0
Price & Packaging
Minimum Order Quantity
24
Unit
Special Order Item
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
46,190
Resources
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 15W LED DISK LIGHT 27K/3K/25K/4K/5K DIM 120V
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLC6FS1E-24P
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Availability
Minimum Qty
24
Packaging
Weight per each
0
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46,190

Location search:

* All prices subject to change.

Begin Live Chat