HLCE4079301EWH18 - 4" 12W Led Disk Light 30K 90CRI 120V 750LM (Bulk)

Halo

  • Special Order Item
  • $0.00 (Per 0)

  • $169.02 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the HLCE4079301EWH18 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
18 HLCE4079301EWH 4" 12W Led Disk Light 30K 90CRI 120V 750LM 18PK 0 / 2,134 $9.39
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLCE4079301EWH18
Manufacturer
Halo
Manufacturer's Part Number
HLCE4079301EWH-18P
Description
4" 12W Led Disk Light 30K 90CRI 120V 750LM (Bulk)
4" Disk Light, 822 Lumens, 90 Cri, 3000K, 18 Pack
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083276844 / 00080083276844
Weight per unit
10.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.02 (Each)
Carton
None Available
Resources
Images
 
 
HLCE4079301EWH18 - Large Image
Attachments
 
 
HLCE4079301EWH18 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
15.354 IN Length 13.386 IN Width 8.071 IN Height
Diameter
4 INCH
Descriptions
Description
4" 12W LED DISK LIGHT 30K 90CRI 120V 750LM (BULK)
Product Type
Hlce 4", 700LM, 90CRI, 3000K, 18pack
extra long description
CLS HLCE4079301EWH-18P HLCE 4", 700
Long Description
4" Disk Light, 822 Lumens, 90 CRI, 3000K, 18 Pack
Special Features
Round 4-inch and 6-inch low-profile surface mount fixtures for residential downlighting
Additional Information
Assembly/Kit
Yes
Fixture Type
Downlight
Manufacturer Information
Manufacturers Part Number
HLCE4079301EWH-18P
Brand
HALO
GTIN
00080083276844
UPC
080083276844
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HLCE Disk Light
Packaging
Weight per each
10.85
Carton
0
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
Energy Star;IECC Compliant;Title 24 Compliant;Title 20 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat