HLCE4079401EWH18 - 4" 12W Led Disk Light 40K 90CRI 120V 750LM (Bulk)

Halo

  • Special Order Item
  • $0.00 (Per 0)

  • $169.02 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the HLCE4079401EWH18 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
18 HLCE4079401EWH 4" 12W Led Disk Light 40K 90CRI 120V 750LM 18PK 0 / 1,360 $9.39
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLCE4079401EWH18
Manufacturer
Halo
Manufacturer's Part Number
HLCE4079401EWH-18P
Description
4" 12W Led Disk Light 40K 90CRI 120V 750LM (Bulk)
4" Disk Light, 800 Lumens, 4000K, 90 Cri, 120V, 60HZ, Le & Te Phase Cut 10% Dimming, 18 Pack
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083287246 / 00080083287246
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.02 (Each)
Carton
None Available
Resources
Images
 
 
HLCE4079401EWH18 - Large Image
 
HLCE4079401EWH18 - Large Image
Attachments
 
 
HLCE4079401EWH18 - Specification Sheet
Other Links
 
 
HLCE4079401EWH18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.09A at 120V
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Hlce 4", 700LM, 90CRI, 4000K, 18pack
extra long description
CLS HLCE4079401EWH-18P HLCE 4", 700
Description
4" 12W LED DISK LIGHT 40K 90CRI 120V 750LM (BULK)
Long Description
4" Disk Light, 800 lumens, 4000K, 90 CRI, 120V, 60Hz, LE & TE Phase Cut 10% dimming, 18 pack
Special Features
Round 4-inch and 6-inch low-profile surface mount fixtures for residential downlighting
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLCE4079401EWH-18P
GTIN
00080083287246
UPC
080083287246
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HLCE Disk Light
Packaging
Weight per each
10.8
Carton
0
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
ENERGY STAR Qualified;IECC Compliant;Title 24 Compliant;Title 20 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat