HLCE6099501EWH - 6" 15W Led Disk Light 50K 90CRI 120V 900LM 18PK

Halo

  • $9.39 (Each)
  • $9.39 (Each)

  • $169.02 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLCE6099501EWH
Manufacturer
Halo
Manufacturer's Part Number
HLCE4079301EWH-18P
Description
6" 15W Led Disk Light 50K 90CRI 120V 900LM 18PK
4" Disk Light, 822 Lumens, 90 Cri, 3000K, 12 Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083276806 / 00080083276806
Weight per unit
0.801 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.39 (Each)
Carton
$169.02 (Per 18)
Resources
Images
 
 
HLCE6099501EWH - Large Image
 
HLCE6099501EWH - Small Image
Attachments
 
 
HLCE6099501EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
16.929 IN Length 8.661 IN Width 8.071 IN Height
Diameter
4 INCH
Descriptions
Long Description
4" Disk Light, 822 Lumens, 90 CRI, 3000K, 12 Pack
Special Features
Size includes 4", 6"
Product Type
Hlce 4", 700LM, 90CRI, 3000K, 12pack
extra long description
CLS HLCE4079301EWH-12P HLCE 4", 700
Description
6" 15W LED DISK LIGHT 50K 90CRI 120V 900LM 18PK
Additional Information
Fixture Type
Downlight
Manufacturer Information
Manufacturers Part Number
HLCE4079301EWH-18P
Brand
HALO
GTIN
00080083276806
UPC
080083276806
Taxonomies, Classifications, and Categories
Type
HLCE Disk Light
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.801
Carton
18
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
Energy Star;IECC Compliant;Title 24 Compliant;Title 20 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat