HLCMS9129301EWH - 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM

Halo

  • $40.30 (Each)
  • $40.30 (Each)

  • $161.20 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLCMS9129301EWH
Manufacturer
Halo
Manufacturer's Part Number
HLCMS9129301EWH
Description
9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9-Inch Motion Sensor, Led Surface Light, 1200 Lumens, 90, 3000K, 120V, Matte White Flange Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083127993 / 00080083127993
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.30 (Each)
Standard Packaging
$161.20 (Per 4)
Resources
Images
 
 
HLCMS9129301EWH - Large Image
 
HLCMS9129301EWH - Small Image
Attachments
 
 
HLCMS9129301EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.15 (at 120V)
Voltage Rating
120V
Wattage
17.6 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White, White Flange
Descriptions
Product Type
HLC W/Motion, 9IN, 12LM, 3K, Single
extra long description
CLS HLCMS9129301EWH HLC W/MOTION, 9
Description
9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM
Long Description
9-Inch Motion Sensor, LED surface light,1200 lumens,90,3000K,120V,Matte white flange finish
Special Features
Low-profile lens surface-mount luminaire, Ceiling/wall mounting
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLCMS9129301EWH
GTIN
00080083127993
UPC
080083127993
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLC LED
Packaging
Weight per each
0.91
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;Damp Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;NEC;Title 20 Compliant
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat