HLCMS9129301EWH - 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM

Halo

  • $40.30 (Each)
  • $40.30 (Each)

  • $161.20 (Per 4)

In-Stock: 2 available at other locations ( find a store with stock)
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
HLCMS9129301EWH
Manufacturer
Halo
Manufacturer's Part Number
HLCMS9129301EWH
Description
9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9-Inch Motion Sensor, Led Surface Light, 1200 Lumens, 90, 3000K, 120V, Matte White Flange Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083127993 / 00080083127993
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.30 (Each)
Standard Packaging
$161.20 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
HLCMS9129301EWH - Small Image
 
HLCMS9129301EWH - Large Image
Attachments
 
 
HLCMS9129301EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.15 (at 120V)
Lamp Type
LED
Voltage Rating
120V
Wattage
17.6 W
Material, Color, and Finish
Finish
Matte White, White Flange
Style
(blank)
Descriptions
Description
9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM
Extra Long Description
CLS HLCMS9129301EWH HLC W/MOTION, 9
Long Description
9-Inch Motion Sensor, LED surface light,1200 lumens,90,3000K,120V,Matte white flange finish
Product Type
HLC W/Motion, 9IN, 12LM, 3K, Single
Special Features
Low-profile lens surface-mount luminaire, Ceiling/wall mounting
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLCMS9129301EWH
GTIN
00080083127993
UPC
080083127993
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLC LED
Packaging
Weight per each
0.91
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
Standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;Damp Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;NEC;Title 20 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store
Jasper
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HLCMS9129301EWH.
Jump To:

Similar Items

Similar items are close alternatives to HLCMS9129301EWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat