HLCMS9129401EWH - 9" 18W Led Disc Light 40K W/Motion Sensor 1200LM

Halo

  • $40.30 (Each)
  • $40.30 (Each)

  • $161.20 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLCMS9129401EWH
Manufacturer
Halo
Manufacturer's Part Number
HLCMS9129401EWH
Description
9" 18W Led Disc Light 40K W/Motion Sensor 1200LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083130214 / 00080083130214
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.30 (Each)
Standard Packaging
$161.20 (Per 4)
Resources
Images
 
 
HLCMS9129401EWH - Large Image
 
HLCMS9129401EWH - Small Image
Attachments
 
 
HLCMS9129401EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
17.6 W
amperage rating
Open Office, Retail
Lamp Type
Open Office, Retail
Material, Color, and Finish
Finish
Cooper Halo
Color
Open Office, Retail
Style
Open Office, Retail
Dimensions and Weight
Size
Cooper Halo
Descriptions
Description
9" 18W LED DISC LIGHT 40K W/MOTION SENSOR 1200LM
Product Type
HLC W/Motion, 9IN, 12LM, 4K, Single
extra long description
ETNCL HLCMS9129401EWH HLC W/MOTION,
Special Features
Cooper Halo
Additional Information
average life
Cooper Halo
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Knockouts
Cooper Halo
sensing range
Cooper Halo
Manufacturer Information
Manufacturers Part Number
HLCMS9129401EWH
Brand
HALO
sub brand
Open Office, Retail
GTIN
00080083130214
UPC
080083130214
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLC LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.91
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
Cooper Halo
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;Damp Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;NEC;Title 20 Compliant
Application
Open Office, Retail
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat