HLS6099301EWH12B - 6" 15W Led Disk Light 30K 90CRI 120V 900LM 6 Pack

Halo

  • $10.26 (Each)
  • $10.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLS6099301EWH12B
Manufacturer
Halo
Manufacturer's Part Number
HLS6099301EWH-12BP
Description
6" 15W Led Disk Light 30K 90CRI 120V 900LM 6 Pack
6" Led Surface Light, 900 Lumens (Nominal), 90 Cri Minimum, 3000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Qty 12 Bulk Pack (Not For Individual Sale)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083256846 / 00080083256846
Weight per unit
7.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Resources
Images
 
 
HLS6099301EWH12B - Small Image
 
HLS6099301EWH12B - Large Image
Other Links
 
 
HLS6099301EWH12B - Other
Attachments
 
 
HLS6099301EWH12B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.128A
Voltage Rating
120V
Wattage
15.4 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Long Description
6" LED surface light, 900 lumens (nominal), 90 CRI minimum, 3000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Qty 12 bulk pack (not for individual sale)
Special Features
Round 4-, 6-, 9-, and 9-inch motion low-profile surface mount fixtures for residential downlighting
Product Type
HLS, 6IN, 900LM, 3000K, Wet, 12PK
extra long description
CLS HLS6099301EWH-12BP HLS, 6IN, 90
Description
6" 15W LED DISK LIGHT 30K 90CRI 120V 900LM 6 PACK
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLS6099301EWH-12BP
GTIN
00080083256846
UPC
080083256846
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLS Round LED Surface Mount
Availability
Status
Inactive
Packaging
Weight per each
7.56
Carton
1
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat