HLS6099501EWH6BP - 6" 15W Led Disk Light 50K 90CRI 120V 900LM 6 Pack

Halo

  • $10.26 (Each)
  • $10.26 (Each)

  • $61.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLS6099501EWH6BP
Manufacturer
Halo
Manufacturer's Part Number
HLS6099501EWH-6BP
Description
6" 15W Led Disk Light 50K 90CRI 120V 900LM 6 Pack
6" Led Surface Light, 900 Lumens (Nominal), 90 Cri Minimum, 5000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Qty 6 Bulk Pack (Not For Individual Sale)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083256822 / 00080083256822
Weight per unit
3.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Standard Packaging
$61.56 (Per 6)
Resources
Images
 
 
HLS6099501EWH6BP - Small Image
 
HLS6099501EWH6BP - Large Image
Other Links
 
 
HLS6099501EWH6BP - Other
Attachments
 
 
HLS6099501EWH6BP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.13A
Voltage Rating
120V
Wattage
15.6 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
6" 15W LED DISK LIGHT 50K 90CRI 120V 900LM 6 PACK
Product Type
HLS, 6IN, 900LM, 5000K, Wet, 6PK
extra long description
CLS HLS6099501EWH-6BP HLS, 6IN, 900
Long Description
6" LED surface light, 900 lumens (nominal), 90 CRI minimum, 5000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Qty 6 bulk pack (not for individual sale)
Special Features
Sizes include 4", 6", & 9"
Manufacturer Information
Manufacturers Part Number
HLS6099501EWH-6BP
Brand
HALO
GTIN
00080083256822
UPC
080083256822
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLS Round LED Surface Mount
Packaging
Weight per each
3.94
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat