HLSMS9129301EWH - 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM

Halo

  • $40.30 (Each)
  • $40.30 (Each)

  • $161.20 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLSMS9129301EWH
Manufacturer
Halo
Manufacturer's Part Number
HLSMS9129301EWH
Description
9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9" Motion Sensor, Led Surface Light, 1200 Lumens (Nominal), 90 Cri Minimum, 3000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Compliant In All States Except California
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083256969 / 00080083256969
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.30 (Each)
Standard Packaging
$161.20 (Per 4)
Resources
Other Links
 
 
HLSMS9129301EWH - Other
Images
 
 
HLSMS9129301EWH - Large Image
 
HLSMS9129301EWH - Small Image
Attachments
 
 
HLSMS9129301EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.147A
Voltage Rating
120V
Wattage
17.7 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Description
9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM
Long Description
9" motion sensor, LED surface light, 1200 lumens (nominal), 90 CRI minimum, 3000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Compliant in all states except California
Special Features
Round 4-, 6-, 9-, and 9-inch motion low-profile surface mount fixtures for residential downlighting
extra long description
CLS HLSMS9129301EWH HLS, 9IN, 1200L
Product Type
HLS, 9IN, 1200LM, 3000K, Motion Sensor
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLSMS9129301EWH
Brand
HALO
GTIN
00080083256969
UPC
080083256969
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLS Round LED Surface Mount
Packaging
Weight per each
1.26
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat