HU1009D940P - Delisted 9" Led Uc 40K 90CRI White

Halo

  • $63.80 (Each)
  • $63.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1009D940P
Manufacturer
Halo
Manufacturer's Part Number
HU1009D940P
Description
Delisted 9" Led Uc 40K 90CRI White
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083724703 / 00080083724703
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.80 (Each)
Resources
Images
 
 
HU1009D940P - Small Image
 
HU1009D940P - Large Image
Other Links
 
 
HU1009D940P - Other
 
HU1009D940P - Other
Attachments
 
 
HU1009D940P - Specification Sheet
Brochures
 
 
HU1009D940P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
450
Material
Aluminum
Number of Lamps
1
amperage rating
1.6
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
extra long description
ETNCL HU1009D940P 9" DIMMABLE FIXTU
Product Type
9" Dimmable Fixture, 4000K, 90CRI - Whit
Description
DELISTED 9" LED UC 40K 90CRI WHITE
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Manufacturer Information
Manufacturers Part Number
HU1009D940P
Brand
HALO
sub brand
HU10 LED Undercabinet
GTIN
00080083724703
UPC
080083724703
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;ENERGY STAR Qualified;IECC Compliant;ASHRAE Compliant;California Title 20;California Title 24;FCC Compliant
Application
lighting
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat