HU1024D930MB - Delisted 24" Dim Uc Black

Halo

  • $78.08 (Each)
  • $78.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1024D930MB
Manufacturer
Halo
Manufacturer's Part Number
HU1024D930MB
Description
Delisted 24" Dim Uc Black
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694242 / 00080083694242
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.08 (Each)
Resources
Images
 
 
HU1024D930MB - Small Image
 
HU1024D930MB - Large Image
 
HU1024D930MB - Large Image
Attachments
 
 
HU1024D930MB - Specification Sheet
 
HU1024D930MB - Specification Sheet
Brochures
 
 
HU1024D930MB - Brochure
Other Links
 
 
HU1024D930MB - Other
 
HU1024D930MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
450
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
amperage rating
0.088
Material, Color, and Finish
Finish
MATTE BLACK
Style
(blank)
Descriptions
Product Type
24" Dimmable Fixture, 3000K, 90CRI - MB
extra long description
ETNCL HU1024D930MB 24" DIMMABLE FIX
Description
DELISTED 24" DIM UC BLACK
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU1024D930MB
sub brand
HU10 LED Undercabinet
GTIN
00080083694242
UPC
080083694242
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;ENERGY STAR Qualified;IECC Compliant;ASHRAE Compliant;California Title 20;California Title 24;FCC Compliant
Application
lighting
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat