HU103P - 24" Daisy Chain Connector White

Halo

  • $41.35 (Each)
  • $41.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU103P
Manufacturer
Halo
Manufacturer's Part Number
HU103P
Description
24" Daisy Chain Connector White
Halo HU10 Led Undercabinet 24 In Daisey Chain Connector White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641697 / 00080083641697
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.35 (Each)
Resources
Images
 
 
HU103P - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HU103P - Large Image
Attachments
 
 
HU103P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Material
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.0 IN Length 4.0 IN Width 0.5 IN Height
Descriptions
Product Type
Individual 24" Daisy Chain Connector - W
extra long description
CLS HU103P INDIVIDUAL 24" DAISY CHA
Description
24" DAISY CHAIN CONNECTOR WHITE
Long Description
HALO HU10 LED UNDERCABINET 24 IN DAISEY CHAIN CONNECTOR WHITE
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Construction
N/A
Manufacturer Information
Manufacturers Part Number
HU103P
Brand
HALO
GTIN
00080083641697
UPC
080083641697
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat