HU1048D930P - Delisted 48" Led Uc 30K 90CRI White

Halo - Trac

  • $143.77 (Each)
  • $143.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1048D930P
Manufacturer
Halo - Trac
Manufacturer's Part Number
HU1048D930P
Description
Delisted 48" Led Uc 30K 90CRI White
Globalux Ucl-42-18-120D-930/40-WH|Globalux Ucl4218120d93040wh
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694303 / 00080083694303
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.77 (Each)
Resources
Images
 
 
HU1048D930P - Small Image
 
HU1048D930P - Large Image
 
HU1048D930P - Large Image
Brochures
 
 
HU1048D930P - Brochure
Other Links
 
 
HU1048D930P - Other
 
HU1048D930P - Other
Attachments
 
 
HU1048D930P - Specification Sheet
 
HU1048D930P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.179
Number of Lamps
1
Voltage Rating
120
Wattage
450
Material
Aluminum
Lamp Type
LED
Lamp Included
Yes
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
48" Dimmable Fixture, 3000K, 90CRI - Whi
extra long description
ETNCL HU1048D930P 48" DIMMABLE FIXT
Description
48" LED UC 30K 90CRI WHITE
Long Description
Globalux UCL-42-18-120D-930/40-WH|Globalux UCL4218120D93040WH
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Manufacturer Information
Manufacturers Part Number
HU1048D930P
Brand
HALO - TRAC
sub brand
HU10 LED Undercabinet
GTIN
00080083694303
UPC
080083694303
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;ENERGY STAR Qualified;IECC Compliant;ASHRAE Compliant;California Title 20;California Title 24;FCC Compliant
Application
lighting
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat