HU104P - 120" Daisy Chain Connector White

Halo

  • $60.71 (Each)
  • $60.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU104P
Manufacturer
Halo
Manufacturer's Part Number
HU104P
Description
120" Daisy Chain Connector White
Halo HU10 Led Undercabinet 120 In Daisey Chain Connector White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641710 / 00080083641710
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.71 (Each)
Resources
Images
 
 
HU104P - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HU104P - Large Image
Attachments
 
 
HU104P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Material
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
9.5 IN Length 3.2 IN Width 2.26 IN Height
Descriptions
extra long description
CLS HU104P INDIVIDUAL 120" DAISY CH
Product Type
Individual 120" Daisy Chain Connector -W
Description
120" DAISY CHAIN CONNECTOR WHITE
Long Description
HALO HU10 LED UNDERCABINET 120 IN DAISEY CHAIN CONNECTOR WHITE
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Construction
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU104P
GTIN
00080083641710
UPC
080083641710
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat