HU105P - 48" Power Cord White

Halo

  • $13.95 (Each)
  • $13.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU105P
Manufacturer
Halo
Manufacturer's Part Number
HU105P
Description
48" Power Cord White
Power Cord, White, For Use With HU10 Integrated Led Under Cabinet and HU30 Premium Led Under Cabinet, 48 In Length, 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641635 / 00080083641635
Weight per unit
2.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Resources
Images
 
 
HU105P - Small Image
 
HU105P - Large Image
Specifications Sheets
 
 
HU105P - Specification Sheet
 
HU105P - Specification Sheet
Attachments
 
 
HU105P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
N/A
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
48 in
Size
8.0 IN Length 3.0 IN Width 1.25 IN Height
Descriptions
Product Type
Power Cord
Long Description
Power Cord, White, For Use With HU10 Integrated LED Under Cabinet and HU30 Premium LED Under Cabinet, 48 in Length, 120 V Voltage Rating
Short Description
Power Cord, 48 in (L)
Description
48" POWER CORD WHITE
extra long description
CLS HU105P INDIVIDUAL 48" POWER CAB
Special Features
4 selectable color temperatures: 2700K, 3000K, 3500K and 4000K, 90 CRI
Additional Information
for use with
HU10 Integrated LED Under Cabinet;HU30 Premium LED Under Cabinet
package quantity
1 ct
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU105P
sub brand
Halo(TM)
GTIN
00080083641635
UPC
080083641635
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
2.34
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat