HU109P - Splice Box

Halo

  • $41.79 (Each)
  • $41.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU109P
Manufacturer
Halo
Manufacturer's Part Number
HU109P
Description
Splice Box
Halo HU10 Led Undercabinet Splice Box, Lo-Pro, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694358 / 00080083694358
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.79 (Each)
Resources
Images
 
 
HU109P - Large Image
 
HU109P - Large Image
Attachments
 
 
HU109P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Material
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
1.2 IN Length 3.0 IN Width 4.7 IN Height
Descriptions
Description
SPLICE BOX
Long Description
HALO HU10 LED UNDERCABINET SPLICE BOX, LO-PRO, WHITE
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Construction
N/A
Product Type
Splice Box, Bi-Directional, Low Pro W
extra long description
CLS HU109P SPLICE BOX, BI-DIRECTION
Manufacturer Information
Manufacturers Part Number
HU109P
Brand
HALO
GTIN
00080083694358
UPC
080083694358
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat