HU10MSP - Led Uc Master Switch White

Halo

  • $47.69 (Each)
  • $47.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU10MSP
Manufacturer
Halo
Manufacturer's Part Number
HU10MSP
Description
Led Uc Master Switch White
Halo HU10 Led Undercabinet Primary Switch, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083694334 / 00080083694334
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.69 (Each)
Resources
Images
 
 
HU10MSP - Large Image
 
HU10MSP - Large Image
Attachments
 
 
HU10MSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Lamp Type
N/A
Number of Lamps
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
Primary Switch Accessory White
Description
LED UC MASTER SWITCH WHITE
extra long description
CLS HU10MSP PRIMARY SWITCH ACCESSOR
Long Description
HALO HU10 LED undercabinet primary switch, white
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Manufacturer Information
Manufacturers Part Number
HU10MSP
Brand
HALO
GTIN
00080083694334
UPC
080083694334
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
standard
cULus Listed;ENERGY STAR Qualified;IECC Compliant;ASHRAE Compliant;California Title 20;California Title 24;FCC Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat