HU1118D9SP - 18" 8W Led Uc 27K/3K/4K Select 560LM White

Halo

  • $46.12 (Each)
  • $46.12 (Each)

  • $184.48 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1118D9SP
Manufacturer
Halo
Manufacturer's Part Number
HU1118D9SP
Description
18" 8W Led Uc 27K/3K/4K Select 560LM White
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083875863 / 00080083875863
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.12 (Each)
Standard Packaging
$184.48 (Per 4)
Resources
Images
 
 
HU1118D9SP - Large Image
 
HU1118D9SP - Small Image
Other Links
 
 
HU1118D9SP - Other
 
HU1118D9SP - Other
Attachments
 
 
HU1118D9SP - Specification Sheet
Brochures
 
 
HU1118D9SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.067
Lamp Type
LED
Voltage Rating
120V
Wattage
8 W
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
18" 8W LED UC 27K/3K/4K SELECT 560LM WHITE
Product Type
HU11 Undercabinet 18" CCT Select WHT
extra long description
CLS HU1118D9SP HU11 UNDERCABINET 18
Long Description
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU1118D9SP
GTIN
00080083875863
UPC
080083875863
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
SURFACE
Packaging
Weight per each
1.11
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Under Cabinet
standard
cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat