HU1136D9SP - 36" 15.5W Led Uc 27K/3K/4K Select 1125LM White

Halo

  • $86.93 (Each)
  • $86.93 (Each)

  • $347.72 (Per 4)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1136D9SP
Manufacturer
Halo
Manufacturer's Part Number
HU1136D9SP
Description
36" 15.5W Led Uc 27K/3K/4K Select 1125LM White
36" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083876020 / 00080083876020
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.93 (Each)
Standard Packaging
$347.72 (Per 4)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
498
Resources
Images
 
 
HU1136D9SP - Large Image
 
HU1136D9SP - Large Image
 
HU1136D9SP - Video
Other Links
 
 
HU1136D9SP - Other
 
HU1136D9SP - Other
 
HU1136D9SP - Other
Attachments
 
 
HU1136D9SP - Specification Sheet
Brochures
 
 
HU1136D9SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.129
Voltage Rating
120V
Wattage
15.5
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
36" 15.5W LED UC 27K/3K/4K SELECT 1125LM WHITE
Product Type
HU11 Undercabinet 36" CCT Select WHT
extra long description
CLS HU1136D9SP HU11 UNDERCABINET 36
Long Description
36" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Additional Information
Socket Type
N/A
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU1136D9SP
GTIN
00080083876020
UPC
080083876020
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
SURFACE
Packaging
Weight per each
1.92
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant
Application
lighting
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 498

Location search:

* All prices subject to change.

Begin Live Chat