HU115P - 120V 48" White Power Cord

Halo

  • $15.49 (Each)
  • $15.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU115P
Manufacturer
Halo
Manufacturer's Part Number
HU115P
Description
120V 48" White Power Cord
48" Power Cord - 120V Only White Color
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083907083 / 00080083907083
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.49 (Each)
Resources
Images
 
 
HU115P - Large Image
 
HU115P - Large Image
Attachments
 
 
HU115P - Specification Sheet
Brochures
 
 
HU115P - Brochure
Other Links
 
 
HU115P - Other
 
HU115P - Other
 
HU115P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
8.0 IN Length 3.0 IN Width 1.25 IN Height
Descriptions
Description
120V 48" WHITE POWER CORD
Product Type
Individual 48" Power Cable - White
extra long description
CLS HU115P INDIVIDUAL 48" POWER CAB
Long Description
48" Power Cord - 120V only white color
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Manufacturer Information
Manufacturers Part Number
HU115P
Brand
HALO
GTIN
00080083907083
UPC
080083907083
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
ASHRAE Compliant;California Title 20;California Title 24;cULus Listed;ENERGY STAR Qualified;FCC Compliant;IECC Compliant
Application
lighting
Mounting
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat