HU30BSC18P - 18" Led Uc 27K-4K White

Halo

  • $98.51 (Each)
  • $98.51 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HU30BSC18P
Manufacturer
Halo
Manufacturer's Part Number
HU30BSC18P
Description
18" Led Uc 27K-4K White
Halo Led Undercabinet HU30, 18 Inch, 4 CCT Selecctable, Basic Usb, White
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083797905 / 00080083797905
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.51 (Each)
Resources
Images
 
 
HU30BSC18P - Large Image
 
HU30BSC18P - Large Image
Attachments
 
 
HU30BSC18P - Specification Sheet
Brochures
 
 
HU30BSC18P - Brochure
Other Links
 
 
HU30BSC18P - Other
 
HU30BSC18P - Other
 
HU30BSC18P - Other
Features
Number of Lamps
1
amperage rating
.03 at 277V
Voltage Rating
120-277V
Wattage
8 W
Ballast Type
N/A
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
Halo Undercab 4 CCT + Usb 18" WHT
extra long description
CLS HU30BSC18P HALO UNDERCAB 4 CCT
Description
18" LED UC 27K-4K WHITE
Long Description
Halo LED Undercabinet HU30, 18 inch, 4 CCT seleCCTable, Basic USB, White
Special Features
4 selectable color temperatures: 2700K, 3000K, 3500K and 4000K, 90 CRI
Manufacturer Information
Manufacturers Part Number
HU30BSC18P
Brand
HALO
GTIN
00080083797905
UPC
080083797905
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;IECC Compliant;Title 24 Compliant
Application
lighting
Mounting
Under Cabinet
You must have an account to view stock levels
These alternate items can be purchased instead of HU30BSC18P.
Jump To:

Similar Items

Similar items are close alternatives to HU30BSC18P, though they may not be 100% alike.

18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
  • Our Part #: HU1118D9SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HU1118D9SP
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($184.48) ·
HU1118D9SP - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.12

Each

QTY:
Each
Add
There were no add-on items found for HU30BSC18P.

* All prices subject to change.