HU30SCT09P - 9" Led Uc 27K-4K White

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU30SCT09P
Manufacturer
Halo
Manufacturer's Part Number
HU30SCT09P
Description
9" Led Uc 27K-4K White
Halo Led Undercabinet HU30, 9 Inch, 4 CCT Selecctable, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083797868 / 00080083797868
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HU30SCT09P - Small Image
 
HU30SCT09P - Large Image
Attachments
 
 
HU30SCT09P - Specification Sheet
Brochures
 
 
HU30SCT09P - Brochure
Other Links
 
 
HU30SCT09P - Other
 
HU30SCT09P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.013 at 277V
Voltage Rating
120-277V
Wattage
4 W
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
Halo Undercab 4 CCT 9" WHT
extra long description
CLS HU30SCT09P HALO UNDERCAB 4 CCT
Description
9" LED UC 27K-4K WHITE
Long Description
Halo LED Undercabinet HU30, 9 inch, 4 CCT seleCCTable, White
Special Features
4 selectable color temperatures: 2700K, 3000K, 3500K and 4000K, 90 CRI
Manufacturer Information
Manufacturers Part Number
HU30SCT09P
Brand
HALO
GTIN
00080083797868
UPC
080083797868
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;IECC Compliant;Title 24 Compliant;Energy Star
Application
lighting
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat