JBD4TRMMB - 4" JBD Overlay, Matte Black

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JBD4TRMMB
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
JBD4TRMMB
Description
4" JBD Overlay, Matte Black
JBD Slim Surface Mount Led Downlight Accessory, Round Trim, Matte Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/EAN/GTIN
080083283590
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JBD4TRMMB - Large Image
 
JBD4TRMMB - Small Image
Other Links
 
 
JBD4TRMMB - Other
Attachments
 
 
JBD4TRMMB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
4.92 IN Length 1.57 IN Width 4.92 IN Height
Descriptions
Long Description
JBD Slim Surface Mount LED downlight accessory, round trim, matte black
Special Features
Available in 4” aperture
Product Type
4" JBD Overlay, Matte Black
extra long description
CLS JBD4TRMMB 4" JBD OVERLAY, MATTE
Description
4" JBD OVERLAY, MATTE BLACK
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
JBD4TRMMB
Taxonomies, Classifications, and Categories
Type
JBD Slim Surface Mount
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat