L652P - 8' White Single Circuit Track

Halo

  • $114.06 (Each)
  • $114.06 (Each)

  • $684.36 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L652P
Manufacturer
Halo
Manufacturer's Part Number
L652P
Description
8' White Single Circuit Track
Single Circuit Trac, 8FT, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
662400137771 / 00662400137771
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.06 (Each)
Standard Packaging
$684.36 (Per 6)
Resources
Images
 
 
L652P - Large Image
 
L652P - Large Image
Attachments
 
 
L652P - Specification Sheet
Other Links
 
 
L652P - Other
 
L652P - Other
 
L652P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Voltage Rating
120V
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
8' WHITE SINGLE CIRCUIT TRACK
Long Description
SINGLE CIRCUIT TRAC, 8FT, WHITE
Special Features
Accepts both Lazer Track and Power-Trac luminaires
Product Type
1INGLE Circuit Trac, 8FT, WH
extra long description
CLS L652P 1INGLE CIRCUIT TRAC, 8FT,
Additional Information
Number of Heads
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
L652P
GTIN
00662400137771
UPC
662400137771
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Power - Trac Systems
Packaging
Weight per each
3.4
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA Listed;UL/cUL Listed
Application
lighting
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat