L901P - Live End Connector, Single Circuit, WHT

Halo

  • $37.45 (Each)
  • $37.45 (Each)

  • $449.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L901P
Manufacturer
Halo
Manufacturer's Part Number
L901P
Description
Live End Connector, Single Circuit, WHT
Live End Connector, Single Circuit, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
662400140832 / 00662400140832
Weight per unit
0.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.45 (Each)
Standard Packaging
$449.40 (Per 12)
Resources
Images
 
 
L901P - Large Image
 
L901P - Large Image
Attachments
 
 
L901P - Specification Sheet
Other Links
 
 
L901P - Other
 
L901P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material
Polycarbonate
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.5 IN Length 3.0 IN Width 0.01 IN Height
Descriptions
Product Type
Live End Conn WHT Ul/Csa
Description
LIVE END CONNECTOR, SINGLE CIRCUIT, WHT
extra long description
CLS L901P LIVE END CONN WHT UL/CSA
Construction
N/A
Long Description
LIVE END CONNECTOR, SINGLE CIRCUIT, WHITE
Special Features
Halo Single Circuit Live End connector to start a run
Manufacturer Information
Brand
HALO
Manufacturers Part Number
L901P
GTIN
00662400140832
UPC
662400140832
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Power - Trac Systems
Packaging
Weight per each
0.188
Carton
1
Package
12
Uses, Certifications, and Standards
standard
N/A
Application
lighting
Mounting
track
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat