LA4069301EWH - 4" 8W Led Gimbal 30K 600LM 120V

Halo

  • $41.49 (Each)
  • $41.49 (Each)
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
LA4069301EWH
Manufacturer
Halo
Manufacturer's Part Number
LA4069301EWH
Description
4" 8W Led Gimbal 30K 600LM 120V
La 4 In. White Integrated Led Recessed Adjustable Gimbal Trim, 3000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083818143 / 00080083818143
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.49 (Each)
Resources
Images
 
 
LA4069301EWH - Large Image
 
LA4069301EWH - Large Image
Attachments
 
 
LA4069301EWH - Specification Sheet
Other Links
 
 
LA4069301EWH - Other
 
LA4069301EWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.072
Number of Lamps
1
Voltage Rating
120V
Wattage
9 W
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
4" La Gimbal WHT BFFL 90CRI 3000K
extra long description
CLS LA4069301EWH 4" LA GIMBAL WHT
Description
4" 8W LED GIMBAL 30K 600LM 120V
Long Description
LA 4 in. White Integrated LED Recessed Adjustable Gimbal Trim, 3000K
Special Features
Adjustable gimbal offers 35-degree tilt and 360-degree rotation
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LA4069301EWH
GTIN
00080083818143
UPC
080083818143
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LA4 LED All-Purpose LED Adjustable Retrofit
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LA4069301EWH.
Jump To:

Similar Items

Similar items are close alternatives to LA4069301EWH, though they may not be 100% alike.

The 4RLA Trim By Juno Utilizes A Led Light Engine Mounted Directly to The Housin...
  • Our Part #: 4RLAG206LM30K90C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4RLA G2 06LM 30K 90CRI NFL 120
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.41) ·
4RLAG206LM30K90C - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.41

Each

QTY:
Each
Add
Retrofit Led Module, 120 V, 85 Ma, 10 W, E26 Base, Die-Cast Aluminum, Matte Whit...
  • Our Part #: RA406930WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RA406930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($489.48) ·
RA406930WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat