LA56069401EWH - 5/6" 8W Led Gimbal 40K 600LM

Halo

  • $35.52 (Each)
  • $35.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LA56069401EWH
Manufacturer
Halo
Manufacturer's Part Number
LA56069401EWH
Description
5/6" 8W Led Gimbal 40K 600LM
La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083818280 / 00080083818280
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.52 (Each)
Resources
Images
 
 
LA56069401EWH - Small Image
 
LA56069401EWH - Large Image
Other Links
 
 
LA56069401EWH - Other
Attachments
 
 
LA56069401EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.072
Number of Lamps
1
Voltage Rating
120V
Wattage
9 W
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Long Description
LA 5 in. and 6 in. White LED Adjustable Gimbal Trim, 4000K
Special Features
Adjustable gimbal offers 35-degree tilt and 360-degree rotation
Product Type
56" La Gimbal WHT BFFL 90CRI 4000K
Description
5/6" 8W LED GIMBAL 40K 600LM
extra long description
CLS LA56069401EWH 56" LA GIMBAL WH
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LA56069401EWH
GTIN
00080083818280
UPC
080083818280
Taxonomies, Classifications, and Categories
Type
5/6" LED All-Purpose LED Adjustable Retrofit
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.13
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat