LAS100ST3 - 50-250W Led Area Light 4K Type 3 Dist 120-277V

Lumark Indoor

  • $353.33 (Each)
  • $353.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAS100ST3
Manufacturer
Lumark Indoor
Manufacturer's Part Number
LAS100S-T3
Description
50-250W Led Area Light 4K Type 3 Dist 120-277V
1, 000W Hid Equivalent, 10-Position Lumen Selectable Area Luminaire, Type Iii Distribution, 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083155866 / 00080083155866
Weight per unit
19.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.33 (Each)
Resources
Images
 
 
LAS100ST3 - Large Image
 
LAS100ST3 - Small Image
Other Links
 
 
LAS100ST3 - Other
Attachments
 
 
LAS100ST3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
amperage rating
0.90A
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
32.5 IN Length 15.188 IN Width 5.938 IN Height
Descriptions
extra long description
CLS LAS100S-T3 LAS, 250W, LM SELECT
Product Type
Las, 250W, LM Select, T3, Unv, PC
Description
50-250W LED AREA LIGHT 4K TYPE 3 DIST 120-277V
Long Description
1,000W HID Equivalent, 10-Position Lumen Selectable Area Luminaire,Type III distribution,120-277V
Special Features
10-position lumen selectable
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
LAS100S-T3
GTIN
00080083155866
UPC
080083155866
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
19.67
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;FCC Class A;RoHS Compliant;1.5G Vibration Rated;DLC Certified;DLC Premium;IP65 Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat