LAS45ST3 - 30-150W Led Area Light 4K Type 3 Dist 120-277V

Lumark Indoor

  • $235.50 (Each)
  • $235.50 (Each)
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
LAS45ST3
Manufacturer
Lumark Indoor
Manufacturer's Part Number
LAS45S-T3
Description
30-150W Led Area Light 4K Type 3 Dist 120-277V
450W Hid Equivalent, 10-Position Lumen Selectable Area Luminaire, Type Iii Distribution, 120-277V.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083155804 / 00080083155804
Weight per unit
14.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.50 (Each)
Resources
Images
 
 
LAS45ST3 - Small Image
 
Large Image - Large Image
 
Small Image - Large Image
 
LAS45ST3 - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
LAS45ST3 - Specification Sheet
Other Links
 
 
LAS45ST3 - Other
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
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
24.25 IN Length 15.188 IN Width 5.938 IN Height
Descriptions
extra long description
CLS LAS45S-T3 LAS, 150W, LM SELECT,
Product Type
Las, 150W, LM Select, T3, Unv, PC
Description
30-150W LED AREA LIGHT 4K TYPE 3 DIST 120-277V
Long Description
450W HID Equivalent, 10-Position Lumen Selectable Area Luminaire,Type III distribution,120-277V.
Special Features
10-position lumen selectable
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
LAS45S-T3
GTIN
00080083155804
UPC
080083155804
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
14.73
Carton
1
Uses, Certifications, and Standards
standard
1.5G Vibration Rated;DLC Certified;DLC Premium;FCC Class A;IP65 Rated;RoHS Compliant;UL Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat