LCR6159FSE010MW - *Delisted* 6" 16W Led Tunable 27K/3K/35K/4K/5K

Halo

  • $70.00 (Each)
  • $70.00 (Each)

  • $280.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCR6159FSE010MW
Manufacturer
Halo
Manufacturer's Part Number
LCR6159FSE010MW
Description
*Delisted* 6" 16W Led Tunable 27K/3K/35K/4K/5K
6" All- Purpose Round Led Module, 1500 Lumens, 90 Cri Minimum, Field Selectable CCT, Unv 120 - 277V, 0-10V Dimming, Matte White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083890026 / 00080083890026
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.00 (Each)
Standard Packaging
$280.00 (Per 4)
Resources
Images
 
 
LCR6159FSE010MW - Large Image
 
LCR6159FSE010MW - Large Image
Attachments
 
 
LCR6159FSE010MW - Specification Sheet
Brochures
 
 
LCR6159FSE010MW - Brochure
Other Links
 
 
LCR6159FSE010MW - Other
 
LCR6159FSE010MW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.067A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Descriptions
Description
*DELISTED* 6" 16W LED TUNABLE 27K/3K/35K/4K/5K
Product Type
6" LCR, 1500 LM, RND, 120-277V, 0-10V
extra long description
CLS LCR6159FSE010MW 6" LCR, 1500 LM
Long Description
6" all- purpose round LED module, 1500 lumens,90 CRI minimum, field selectable CCT,UNV 120 - 277V, 0-10V dimming,Matte white finish
Special Features
Canless Direct Mount - does not require recessed housing or junction box
Manufacturer Information
Manufacturers Part Number
LCR6159FSE010MW
Brand
HALO
GTIN
00080083890026
UPC
080083890026
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
6" LCR
Packaging
Weight per each
1.54
Carton
1
Package
4
Uses, Certifications, and Standards
standard
California Title 24;ENERGY STAR Qualified;IECC Compliant;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat