LCR615RD9FSE020 - 6" 16W Led Canless Retro 27K/3K/35K/4K/5K 1500LM

Halo

  • $71.04 (Each)
  • $71.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCR615RD9FSE020
Manufacturer
Halo
Manufacturer's Part Number
LCR615RD9FSE020
Description
6" 16W Led Canless Retro 27K/3K/35K/4K/5K 1500LM
6" Canless Led Downlight, 1500 Lumens, Round, Unv 120-277, 50/60HZ, Dual Dim With 0-10V and Phase Cut Options For 100 Percent to 5 Percent Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083261628 / 00080083261628
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.04 (Each)
Resources
Images
 
 
LCR615RD9FSE020 - Large Image
 
LCR615RD9FSE020 - Large Image
Attachments
 
 
LCR615RD9FSE020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 16W LED CANLESS RETRO 27K/3K/35K/4K/5K 1500LM
Long Description
6" Canless LED Downlight, 1500 Lumens, Round, UNV 120-277, 50/60Hz, Dual Dim with 0-10V and Phase Cut options for 100 percent to 5 percent dimming
Special Features
Round 2”, 4”, 6” & 8” sizes available; Canless installation with remote driver / junction box, no housing required
Product Type
6IN 1500LM 90 Cri Selectable CCT Dualdim
extra long description
CLS LCR615RD9FSE020 6IN 1500LM 90 C
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LCR615RD9FSE020
GTIN
00080083261628
UPC
080083261628
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
6" LCR
Packaging
Weight per each
2.04
Carton
1
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat