LCR621RD9FSE020 - Lcr621rd9fse020

Halo

  • $68.00 (Each)
  • $68.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCR621RD9FSE020
Manufacturer
Halo
Manufacturer's Part Number
LCR621RD9FSE020
Description
Lcr621rd9fse020
6" Canless Led Downlight, 2100 Lumens, Round, Unv 120-277, 50/60HZ, Dual Dim With 0-10V and Phase Cut Options For 100 Percent to 5 Percent Dimming
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
32151502 - Light module
UPC/GTIN
080083261680 / 00080083261680
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.00 (Each)
Resources
Images
 
 
LCR621RD9FSE020 - Large Image
 
LCR621RD9FSE020 - Large Image
Attachments
 
 
LCR621RD9FSE020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
6" Canless LED Downlight, 2100 Lumens, Round, UNV 120-277, 50/60Hz, Dual Dim with 0-10V and Phase Cut options for 100 percent to 5 percent dimming
Special Features
Round 2”, 4”, 6” & 8” sizes available; Canless installation with remote driver / junction box, no housing required
Description
LCR621RD9FSE020
extra long description
CLS LCR621RD9FSE020 IN 2100LM 90 CR
Product Type
In 2100LM 90 Cri Selectable CCT Dualdim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LCR621RD9FSE020
GTIN
00080083261680
UPC
080083261680
Taxonomies, Classifications, and Categories
Type
6" LCR
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.41
Carton
1
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat