LEMR0 - Pathlinx Emergency Light Adjustable Optics

Sure-Lites

  • $76.10 (Each)
  • $76.10 (Each)

  • $456.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEMR0
Manufacturer
Sure-Lites
Manufacturer's Part Number
LEMRO
Description
Pathlinx Emergency Light Adjustable Optics
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083788422 / 00080083788422
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.10 (Each)
Standard Packaging
$456.60 (Per 6)
Resources
Images
 
 
LEMR0 - Small Image
 
LEMR0 - Large Image
 
LEMR0 - Large Image
Attachments
 
 
LEMR0 - Specification Sheet
 
LEMR0 - Specification Sheet
Brochures
 
 
LEMR0 - Brochure
Other Links
 
 
LEMR0 - Other
 
LEMR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.076A/0.077A
Wattage
0.58W/0.79W
Voltage Rating
120/277
Number of Lamps
2
Lamp Type
LED
Material
Thermoplastic
Dimensions and Weight
Size
7.0 IN Length 6.62 IN Width 2.0 IN Height
Descriptions
Product Type
Rotateable Optic Emergency Light
Description
PATHLINX EMERGENCY LIGHT ADJUSTABLE OPTICS
extra long description
ETNCL LEMRO ROTATEABLE OPTIC EMERGE
Special Features
LED Emergency Light
Additional Information
Fixture Type
Emergency Light
battery
Nickel Cadmium
lumens
N/A
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
LEMRO
sub brand
PathLinx Emergency Light
GTIN
00080083788422
UPC
080083788422
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat