LHB18UNVL840CDU - 132W Led High Bay 40K 18, 000LM 120/277V

Metalux

  • $143.07 (Each)
  • $143.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHB18UNVL840CDU
Manufacturer
Metalux
Manufacturer's Part Number
LHB-18-UNV-L840-CD-U
Description
132W Led High Bay 40K 18, 000LM 120/277V
Led Linear High Bay, 18K Lumens, 4000K, 120/277V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083859207 / 00080083859207
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.07 (Each)
Resources
Images
 
 
LHB18UNVL840CDU - Large Image
 
LHB18UNVL840CDU - Small Image
Attachments
 
 
LHB18UNVL840CDU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.477 at 277V
Voltage Rating
120/277V
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
132W LED HIGH BAY 40K 18,000LM 120/277V
Product Type
Linear HB, 18K Lumen, 120-277V, 4000K
Long Description
LED Linear High Bay, 18K Lumens, 4000K, 120/277V Dim Driver
Special Features
13 inch width in 2ft and 4ft lengths
extra long description
CLS LHB-18-UNV-L840-CD-U LINEAR HB,
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX INDUSTRIAL
Manufacturers Part Number
LHB-18-UNV-L840-CD-U
GTIN
00080083859207
UPC
080083859207
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat