LHBS1218UNVL8405 - 85/126W Led High Bay 4K/5K 13000-18000LM

Metalux

  • $145.69 (Each)
  • $145.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHBS1218UNVL8405
Manufacturer
Metalux
Manufacturer's Part Number
LHBS-1218-UNV-L84050-U
Description
85/126W Led High Bay 4K/5K 13000-18000LM
Linear Lensed High Bay Selectable, 12K and 18K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT Select, 0-10V Dimming Driver, Unit Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083274741 / 00080083274741
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.69 (Each)
Resources
Images
 
 
LHBS1218UNVL8405 - Large Image
 
LHBS1218UNVL8405 - Small Image
Attachments
 
 
LHBS1218UNVL8405 - Specification Sheet
Other Links
 
 
LHBS1218UNVL8405 - Other
 
LHBS1218UNVL8405 - Other
Brochures
 
 
LHBS1218UNVL8405 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.45A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
85/126W LED HIGH BAY 4K/5K 13000-18000LM
Product Type
Linear HB, 12K18K LM, Unv, 4K/5K
extra long description
CLS LHBS-1218-UNV-L84050-U LINEAR H
Long Description
Linear Lensed High Bay Selectable, 12K and 18K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT select, 0-10V Dimming Driver, Unit Pack
Special Features
Superior performance: Up to 36,000 lumens and 160 lm/W
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
LHBS-1218-UNV-L84050-U
Brand
METALUX
GTIN
00080083274741
UPC
080083274741
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Suspended
standard
UL Listed;DLC Certified;Title 24 Compliant;ISO Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat