LHBS2436UNVL8405 - 155/246W Led High Bay 4K/5K 24000-36000LM

Metalux

  • $247.69 (Each)
  • $247.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHBS2436UNVL8405
Manufacturer
Metalux
Manufacturer's Part Number
LHBS-2436-UNV-L84050-U
Description
155/246W Led High Bay 4K/5K 24000-36000LM
Linear Lensed High Bay Selectable, 24K and 36K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT Select, 0-10V Dimming Driver, Unit Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083276141 / 00080083276141
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.69 (Each)
Resources
Images
 
 
LHBS2436UNVL8405 - Small Image
 
LHBS2436UNVL8405 - Large Image
Attachments
 
 
LHBS2436UNVL8405 - Specification Sheet
Brochures
 
 
LHBS2436UNVL8405 - Brochure
Other Links
 
 
LHBS2436UNVL8405 - Other
 
LHBS2436UNVL8405 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.88A at 277V
Voltage Rating
120-227V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
155/246W LED HIGH BAY 4K/5K 24000-36000LM
Long Description
Linear Lensed High Bay Selectable, 24K and 36K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT select, 0-10V Dimming Driver, Unit Pack
Special Features
Superior performance: Up to 36,000 lumens and 160 lm/W
Product Type
Linear HB, 24K36K LM, 120-277V, 4K/5K
extra long description
CLS LHBS-2436-UNV-L84050-U LINEAR H
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
LHBS-2436-UNV-L84050-U
Brand
METALUX
GTIN
00080083276141
UPC
080083276141
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Suspended
standard
UL Listed;DLC Certified;Title 24 Compliant;ISO Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat