LSF25KNPC - 11/15/22/25W Led Flood 3K/4K/5K Knuckle Mount

Lumark

  • $55.99 (Each)
  • $55.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LSF25KNPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF25-KN-PC
Description
11/15/22/25W Led Flood 3K/4K/5K Knuckle Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 1700-2500-3500-4000 / 11-15-22-25W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Knuckle
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267705 / 00080083267705
Weight per unit
2.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.99 (Each)
Resources
Images
 
 
LSF25KNPC - Small Image
 
LSF25KNPC - Large Image
Attachments
 
 
LSF25KNPC - Specification Sheet
Other Links
 
 
LSF25KNPC - Other
Features
amperage rating
0.072A @347V
Voltage Rating
120-347V
Lamp Type
LED
Dimensions and Weight
Size
8.54 IN Length 2.0 IN Width 9.65 IN Height
Descriptions
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 1700-2500-3500-4000 / 11-15-22-25W, Selectable Dusk-to-Dawn Button-type photocontrol, Knuckle
Special Features
Available in 3 housing sizes and multiple lumen packages
Description
11/15/22/25W LED FLOOD 3K/4K/5K KNUCKLE MOUNT
Product Type
CCT Select Flood, 25W, KNC, PC
extra long description
CLS LSF25-KN-PC CCT SELECT FLOOD, 2
Additional Information
lumens
1700-2500-3500-4000
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF25-KN-PC
GTIN
00080083267705
UPC
080083267705
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
2.14
Carton
1
Uses, Certifications, and Standards
standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
Mounting
KNUCKLE
Application
lighting
You must have an account to view stock levels
These alternate items can be purchased instead of LSF25KNPC.
Jump To:

Similar Items

Similar items are close alternatives to LSF25KNPC, though they may not be 100% alike.

*Delisted* 20W Led Slim Flood 5K BRZ KNK 1874LM
  • Our Part #: FLSL20N50ABZ2PAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASD-FLSL-20N50A-BZ-2PACK
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 2 ($23.66)
FLSL20N50ABZ2PAC - Asd Lighting Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.66

Per 2

QTY:
Each
Add
*Delisted* 30W Led Slim Flood 120V 5K BLK W/Arm ND
  • Our Part #: FLSL30N50ABK2PAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASD-FLSL-30N50A-BK-2PACK
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 2 ($40.66)
FLSL30N50ABK2PAC - Asd Lighting Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.66

Per 2

QTY:
Each
Add
There were no add-on items found for LSF25KNPC.

* All prices subject to change.