LSF65KNPC - 25/35/45/65W Led Flood 3K/4K/5K Knuckle Mount

Lumark

  • $80.99 (Each)
  • $80.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSF65KNPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF65-KN-PC
Description
25/35/45/65W Led Flood 3K/4K/5K Knuckle Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 5000-6500-8000-10, 000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Knuckle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267729 / 00080083267729
Weight per unit
3.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.99 (Each)
Resources
Images
 
 
LSF65KNPC - Small Image
 
LSF65KNPC - Large Image
Attachments
 
 
LSF65KNPC - Specification Sheet
Other Links
 
 
LSF65KNPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.187A @347V
Voltage Rating
120-347V
Lamp Type
LED
Dimensions and Weight
Size
9.84 IN Length 2.17 IN Width 11.5 IN Height
Descriptions
Description
25/35/45/65W LED FLOOD 3K/4K/5K KNUCKLE MOUNT
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 5000-6500-8000-10,000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-type photocontrol, Knuckle
Special Features
Available in 3 housing sizes and multiple lumen packages
Product Type
CCT Select Flood, 65W, KNC, PC
extra long description
CLS LSF65-KN-PC CCT SELECT FLOOD, 6
Additional Information
lumens
5000-6500-8000-10000
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF65-KN-PC
GTIN
00080083267729
UPC
080083267729
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
3.59
Carton
1
Uses, Certifications, and Standards
standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
Mounting
KNUCKLE
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat