LSF65YKPC - 25/35/45/65W Led Flood 3K/4K/5K Yoke Mount

Lumark

  • $116.76 (Each)
  • $116.76 (Each)
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
LSF65YKPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF65-YK-PC
Description
25/35/45/65W Led Flood 3K/4K/5K Yoke Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 9000-12, 000-15, 000-20, 000 / 50-70-90-120W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Yoke
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267781 / 00080083267781
Weight per unit
3.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.76 (Each)
Resources
Images
 
 
LSF65YKPC - Small Image
 
LSF65YKPC - Large Image
Attachments
 
 
LSF65YKPC - Specification Sheet
Other Links
 
 
LSF65YKPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.187A @347V
Voltage Rating
120-347V
Lamp Type
LED
Dimensions and Weight
Size
10.35 IN Length 2.17 IN Width 11.1 IN Height
Descriptions
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 9000-12,000-15,000-20,000 / 50-70-90-120W, Selectable Dusk-to-Dawn Button-type photocontrol, Yoke
Special Features
Available in 3 housing sizes and multiple lumen packages
Product Type
CCT Select Flood, 65W, Yk, PC
extra long description
CLS LSF65-YK-PC CCT SELECT FLOOD, 6
Description
25/35/45/65W LED FLOOD 3K/4K/5K YOKE MOUNT
Additional Information
lumens
5000-6500-8000-10000
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF65-YK-PC
GTIN
00080083267781
UPC
080083267781
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
3.86
Carton
1
Uses, Certifications, and Standards
standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
Application
lighting
Mounting
YOKE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LSF65YKPC.
Jump To:

Similar Items

Similar items are close alternatives to LSF65YKPC, though they may not be 100% alike.

100W Led Slim Flood 120V 5K 10200LM Yoke Mount BLK
  • Our Part #: FLSL100N50YBK2P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASD-FLSL-100N50Y-BK-2PACK
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 2 ($73.64) ·
FLSL100N50YBK2P - Asd Lighting Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat