LT3059FS351EWHDM - 3-Inch Led Direct Mount Module, 500 Lumens, 90 Cri M

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT3059FS351EWHDM
Manufacturer
Halo
Manufacturer's Part Number
LT3059FS351EWHDMR
Description
3-Inch Led Direct Mount Module, 500 Lumens, 90 Cri M
3-Inch Led Direct Mount Module, 500 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
32151502 - Light module
UPC/GTIN
080083159628 / 00080083159628
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LT3059FS351EWHDM - Large Image
 
LT3059FS351EWHDM - Large Image
Attachments
 
 
LT3059FS351EWHDM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3" LT, 500LM, 30-50K, 120V, DM, MW
extra long description
CLS LT3059FS351EWHDMR 3" LT, 500LM,
Description
3-INCH LED DIRECT MOUNT MODULE,500 LUMENS,90 CRI M
Long Description
3-inch LED direct mount module,500 lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White
Special Features
Smooth Splay and Lens
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT3059FS351EWHDMR
GTIN
00080083159628
UPC
080083159628
Taxonomies, Classifications, and Categories
Type
LT3 Module
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified;IP66 Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat