LT4069FS231EWHR - 4" 7W Led Retro 27/30/35K 600LM

Halo

  • $15.79 (Each)
  • $15.79 (Each)

  • $63.16 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT4069FS231EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT4069FS231EWHR
Description
4" 7W Led Retro 27/30/35K 600LM
4-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri, Selecctable, 120V, Recyclable, Matte White Finish
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083162406 / 00080083162406
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Standard Packaging
$63.16 (Per 4)
Resources
Images
 
 
LT4069FS231EWHR - Small Image
 
LT4069FS231EWHR - Large Image
Attachments
 
 
LT4069FS231EWHR - Specification Sheet
Descriptions
Product Type
LT4 Retrofit, 600LM, 27-35K, MW, Baffle
Description
4" 7W LED RETRO 27/30/35K 600LM
extra long description
CLS LT4069FS231EWHR LT4 RETROFIT, 6
Long Description
4-inch LED retrofit module, baffle trim,600 Lumens,90 CRI,Selecctable,120V,Recyclable, Matte White finish
Special Features
Smooth Splay and Lens
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT4069FS231EWHR
GTIN
00080083162406
UPC
080083162406
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LT4 Module
Packaging
Weight per each
0.85
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified
You must have an account to view stock levels

* All prices subject to change.