LT4099FS1EWHR - 4" Led Retro Baffle 27K/3K/35K/4K/5K 900LM Dim

Halo

  • $11.69 (Each)
  • $11.69 (Each)

  • $46.76 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT4099FS1EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT4099FS1EWHR
Description
4" Led Retro Baffle 27K/3K/35K/4K/5K 900LM Dim
4-Inch Recessed Baffle Led Trim, 900 Lumens, 90+ Cri, Field Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K. Matte White, Recyclable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083284009 / 00080083284009
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Standard Packaging
$46.76 (Per 4)
Resources
Images
 
 
LT4099FS1EWHR - Large Image
 
LT4099FS1EWHR - Small Image
Attachments
 
 
LT4099FS1EWHR - Specification Sheet
Brochures
 
 
LT4099FS1EWHR - Brochure
Other Links
 
 
LT4099FS1EWHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" LED RETRO BAFFLE 27K/3K/35K/4K/5K 900LM DIM
Product Type
4" LT 5CCT 900LM
extra long description
CLS LT4099FS1EWHR 4" LT 5CCT 900LM
Long Description
4-inch Recessed Baffle LED Trim, 900 lumens, 90+ CRI, field selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K. Matte White, recyclable.
Special Features
LT 4" Recessed Baffle LED Trim
Manufacturer Information
Manufacturers Part Number
LT4099FS1EWHR
Brand
HALO
GTIN
00080083284009
UPC
080083284009
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
4" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.57
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;RoHS Compliant;UL Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat