LT460WH6927 - *Discontinued* 7.9W 4" Led Rtro TRM 27K

Halo

  • $9.99 (Each)
  • $9.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT460WH6927
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6927
Description
*Discontinued* 7.9W 4" Led Rtro TRM 27K
Retrofit Baffle, 120 V Ac, White, Recessed Mount, 5.75 In Length, 5.75 In Width, 3.375 In Height, 0.78 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39121551 - Reflector parts
UPC/GTIN
080083762033 / 00080083762033
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Resources
Images
 
 
LT460WH6927 - Small Image
 
LT460WH6927 - Large Image
 
LT460WH6927 - Large Image
 
LT460WH6927 - Large Image
Specifications Sheets
 
 
LT460WH6927 - Specification Sheet
Attachments
 
 
LT460WH6927 - Specification Sheet
 
LT460WH6927 - Specification Sheet
Other Links
 
 
LT460WH6927 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material
Plastic
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
5.75 in
Height
3.375 in
Width
5.75 in
Size
5.75 IN Length 5.75 IN Width 3.375 IN Height
Descriptions
Product Type
Retrofit Baffle
Long Description
Retrofit Baffle, 120 V ac, White, Recessed Mount, 5.75 in Length, 5.75 in Width, 3.375 in Height, 0.78 lb
Features
The Halo(R) LT4 combines the energy savings, long life and sustainability of LED in an easy to install retrofit baffle trim kit. Friction blades hold the trim tight to ceiling;use in new construction, remodeler and retrofit installation in Halo(R) and other compatible 4" recessed housings. The diffuse lens provides shielding to the source and wet location listing;suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver prov
Short Description
Retrofit Baffle, 120 VAC, Recessed, 5000K
Description
*DISCONTINUED* 7.9W 4" LED RTRO TRM 27K
Special Features
ENERGY STAR® certified
Additional Information
Mounting Type
Recessed Mount
package quantity
1 ct
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT460WH6927
sub brand
LT4 All-Purpose LED Retrofit Trim Kit
GTIN
00080083762033
UPC
080083762033
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.78 lb
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
Mounting
Recessed
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat