LT460WH6940R - *Discontinued* 7.9W 4" Led Rtro TRM 40K

Halo

  • $9.99 (Each)
  • $9.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT460WH6940R
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6940R
Description
*Discontinued* 7.9W 4" Led Rtro TRM 40K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083762996 / 00080083762996
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Resources
Images
 
 
LT460WH6940R - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LT460WH6940R - Small Image
Attachments
 
 
LT460WH6940R - Specification Sheet
Brochures
 
 
LT460WH6940R - Brochure
Other Links
 
 
LT460WH6940R - Other
 
LT460WH6940R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Cooper Halo
Dimensions and Weight
Size
2.9 IN Length 4.625 IN Width 4.625 IN Height
Descriptions
Description
7.9W 4" LED RTRO TRM 40K
Special Features
Cooper Halo
Product Type
4" Led Retrofit WHT BFFL 90CRI 4000K Ret
extra long description
ETNCL LT460WH6940R 4" LED RETROFIT
Manufacturer Information
Brand
HALO
sub brand
Prevail Series
Manufacturers Part Number
LT460WH6940R
GTIN
00080083762996
UPC
080083762996
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat