LT460WH6950R - *Discontinued* 7.9W 4" Led Rtro TRM 50K

Halo

  • $10.69 (Each)
  • $10.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT460WH6950R
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6950R
Description
*Discontinued* 7.9W 4" Led Rtro TRM 50K
4" Integrated Led Trim, Matte White, 600 Lumen Series, 90 Cri, 5000K, Recyclable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083763191 / 00080083763191
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Resources
Images
 
 
LT460WH6950R - Large Image
 
LT460WH6950R - Small Image
Attachments
 
 
LT460WH6950R - Specification Sheet
Other Links
 
 
LT460WH6950R - Other
 
LT460WH6950R - Other
Brochures
 
 
LT460WH6950R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7.9W 4" LED RTRO TRM 50K
Product Type
4" Led Retrofit WHT BFFL 90CRI 5000K Ret
extra long description
CLS LT460WH6950R 4" LED RETROFIT WH
Special Features
LED retrofit shallow lens downlight with baffle trim
Long Description
4" integrated LED trim, matte white, 600 lumen series, 90 CRI, 5000K, Recyclable
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT460WH6950R
GTIN
00080083763191
UPC
080083763191
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;LM79 and/or LM80 Tested;EMI/RFI Compliant;IP66 Rated;cULus Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat