LT56069FS231EWHR - *Delisted* 6" 10W Led Retro 27/30/35K 600LM

Halo

  • $15.79 (Each)
  • $15.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT56069FS231EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT56069FS231EWHR
Description
*Delisted* 6" 10W Led Retro 27/30/35K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 2700K, 3000K, 3500K Selectable CCT, 120V, Matte White Flange
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083162468 / 00080083162468
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Resources
Images
 
 
LT56069FS231EWHR - Small Image
 
LT56069FS231EWHR - Large Image
Attachments
 
 
LT56069FS231EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LT56 Retrofit, 600LM, 27-35K, MW, Baffle
Description
*DELISTED* 6" 10W LED RETRO 27/30/35K 600LM
extra long description
CLS LT56069FS231EWHR LT56 RETROFIT,
Long Description
5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 2700K, 3000K, 3500K selectable CCT,120V,Matte White Flange
Special Features
Available with smooth splay or baffle trim
Manufacturer Information
Manufacturers Part Number
LT56069FS231EWHR
Brand
HALO
GTIN
00080083162468
UPC
080083162468
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat