LT56069FS351EWHR - *Delisted* 6" 10W Led Retro 30/40/50K 600LM

Halo

  • $15.79 (Each)
  • $15.79 (Each)

  • $63.16 (Per 4)

In-Stock: 1,268 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT56069FS351EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT56069FS351EWHR
Description
*Delisted* 6" 10W Led Retro 30/40/50K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Flange
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083162482 / 00080083162482
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Standard Packaging
$63.16 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,268
Resources
Images
 
 
LT56069FS351EWHR - Small Image
 
LT56069FS351EWHR - Large Image
Attachments
 
 
LT56069FS351EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CLS LT56069FS351EWHR LT56 RETROFIT,
Product Type
LT56 Retrofit, 600LM, 30-50K, MW, Baffle
Description
*DELISTED* 6" 10W LED RETRO 30/40/50K 600LM
Long Description
5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White Flange
Special Features
Available with smooth splay or baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT56069FS351EWHR
GTIN
00080083162482
UPC
080083162482
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat